- 10 1/4" Length
- 4 oz Head Weight
- Ball Pein,Hickory Handle Hammer
features
- Drop forged head
- Made in USA
compliances
- 0
| Head Wt. | 4 oz |
| Face Diameter | N/A |
| Length | 10 1/4 in |
| Handle Length | N/A |
| Size (text) | N/A |
| Head Length | N/A |
| Type | Ball Pein, Hickory Handle |
| Handle Type | Hickory Handle |
| Weight | 0.43 LB |
| EAN or UPC | 781412694420 |
| NSN Number | 5120-01-434-9547 |

