- 12" Length
- 8 oz Head Weight
- Ball Pein,Hickory Handle Hammer
features
- Drop forged head
- Made in USA
compliances
- 0
| Head Length | N/A |
| Type | Ball Pein, Hickory Handle |
| Head Wt. | 8 oz |
| Face Diameter | N/A |
| Handle Type | Hickory Handle |
| Length | 12 in |
| Size (text) | N/A |
| Handle Length | 12 in |
| Weight | 0.815 LB |
| EAN or UPC | 781412694444 |
| NSN Number | 5120-01-434-9510 |

