- 15 3/4" Length
- 2 lb Head Weight
- Ball Pein,Hickory Handle Hammer
features
- Drop forged head
- Made in USA
compliances
- 0
| Head Length | N/A |
| Size (text) | N/A |
| Head Wt. | 2 lb |
| Handle Type | Hickory Handle |
| Length | 15 3/4 in |
| Type | Ball Pein, Hickory Handle |
| Handle Length | 15 3/4 in |
| Face Diameter | N/A |
| Weight | 2.615 LB |
| EAN or UPC | 781412694529 |
| NSN Number | 5120-01-434-9517 |

