- 16" Length
- 2 1/2 lb Head Weight
- Ball Pein,Hickory Handle Hammer
| Length | 16 in |
| Face Diameter | N/A |
| Head Length | N/A |
| Type | Ball Pein, Hickory Handle |
| Handle Length | N/A |
| Head Wt. | 2 1/2 lb |
| Size (text) | N/A |
| Weight | 2.99 LB |
| EAN or UPC | 781412694543 |
| NSN Number | 5120-01-434-9576 |

