- 13 7/16" Length
- 1 1/2 lb Head Weight
- Hickory Handle,Copper Hammer
applications
- Driving bushings and gears
features
- White hickory handle
- Copper head
- Made in USA
| Head Wt. | 1 1/2 lb |
| Size (text) | N/A |
| Length | 13 7/16 in |
| Handle Length | 13 7/16 in |
| Face Diameter | N/A |
| Head Length | N/A |
| Type | Hickory Handle, Copper |
| Weight | 1.98 LB |
| EAN or UPC | 781412694802 |
| NSN Number | 5120-01-434-9565 |

