- 15 3/8" Length
- 2 lb Head Weight
- Rubber Mallet,Fiberglass Handle Hammer
| Length | 15 3/8 in |
| Handle Length | N/A |
| Type | Rubber Mallet, Fiberglass Handle |
| Face Diameter | 2 7/16 in |
| Head Wt. | 2 lb |
| Head Length | N/A |
| Size (text) | N/A |
| Weight | 1.72 LB |
| EAN or UPC | 781412694901 |
| NSN Number | 5120-00-293-3399 |

