- 11" Length
- 1 lb Head Weight
- Fiberglass Handle,Deadblow Hammer
description
- Shot-loaded head delivers greater impact while eliminating rebound.
features
- Thermoplastic head
- Fiberglass handle permanently epoxied to head
- Molded grip immune to oils and solvents
- Nonslip
- Shock absorbing
- Made in USA
compliances
- 0
| Head Wt. | 1 lb |
| Face Diameter | 1 7/8 in |
| Type | Fiberglass Handle, Dead Blow |
| Length | 11 in |
| Handle Length | 11 in |
| Size (text) | N/A |
| Head Length | N/A |
| Weight | 1.4 LB |
| EAN or UPC | 781412695014 |
| NSN Number | 5120-01-437-2015 |

