- 11 3/4" Length
- 2 lb Head Weight
- Fiberglass Handle,Deadblow Hammer
description
- Shot-loaded head delivers greater impact while eliminating rebound.
features
- Thermoplastic head
- Fiberglass handle permanently epoxied to head
- Molded grip immune to oils and solvents
- Nonslip
- Shock absorbing
- Made in USA
compliances
- 0
| Type | Fiberglass Handle, Dead Blow |
| Face Diameter | 2 1/8 in |
| Size (text) | N/A |
| Handle Length | 11 3/4 in |
| Length | 11 3/4 in |
| Head Length | N/A |
| Head Wt. | 2 lb |
| Weight | 1.9 LB |
| EAN or UPC | 781412695038 |
| NSN Number | 5120-01-437-2008 |

