- N/A Length
- 4 lb Head Weight
- Dead Blow Hammer
description
- Shot-loaded head delivers greater impact while eliminating rebound.
features
- Molded grip immune to oils and solvents
- Nonslip
- Shock absorbing
- Made in USA
- Thermoplastic head
- Fiberglass handle permanently epoxied to head
compliances
- 0
| Handle Length | 13 in |
| Type | Dead Blow |
| Head Wt. | 4 lb |
| Size (text) | N/A |
| Face Diameter | 2 5/8 in |
| Length | 13 in |
| Head Length | N/A |
| Weight | 3.26 LB |
| EAN or UPC | 781412695076 |
| NSN Number | 5120-01-437-2167 |

