- 12" Length
- 1 1/2 lb Head Weight
- Fiberglass Handle,Brass Hammer
description
- Striking face is machined flat for even blow distribution on off-center hits.
features
- Soft brass head
- Fiberglass handle
- Nonsparking
- Nonmarring
- Reduces vibration and rebound
- Made in USA
compliances
- 0
| Type | Fiberglass Handle, Brass |
| Size (text) | N/A |
| Face Diameter | 1 1/16 in |
| Head Wt. | 1 1/2 lb |
| Head Length | N/A |
| Length | 12 in |
| Handle Length | 12 in |
| Weight | 2.085 LB |
| EAN or UPC | 781412695137 |
| NSN Number | 5120-01-434-9544 |

