- 18 oz
- 1.75" Face Diameter
- Standard Head One-Piece
- Hot Cast Urethane
- Dead Blow Hammer
features
- Shot-filled canister provides dead blow action and absorbs shock, reducing the chance of injury
- Host cast urethane with steel reinforced handle will not spark or mar surfaces
- Resists chipping and splitting
- Reduces noise when striking metal objects
| Size (text) | N/A |
| Length | 11 1/4 in |
| Head Wt. | 18 oz |
| Head Length | 3 3/4 in |
| Handle Length | 11 1/4 in |
| Face Diameter | 1 3/4 in |
| Type | Dead Blow |
| Weight | 1.25 LB |
| EAN or UPC | 781412695311 |
| NSN Number | 5120-01-097-4520 |

