- 21 oz
- 2" Face Diameter
- Standard Head One-Piece
- Hot Cast Urethane
- Dead Blow Hammer
features
- Shot-filled canister provides dead blow action and absorbs shock, reducing the chance of injury
- Host cast urethane with steel reinforced handle will not spark or mar surfaces
- Resists chipping and splitting
- Reduces noise when striking metal objects
| Length | 12 3/4 in |
| Type | Dead Blow |
| Size (text) | N/A |
| Face Diameter | 2 in |
| Head Length | 4 1/8 in |
| Handle Length | 12 3/4 in |
| Head Wt. | 21 oz |
| Weight | 1.6 LB |
| EAN or UPC | 781412695328 |
| NSN Number | 5120-01-437-1934 |

