- 42 oz
- 2.25" Face Diameter
- Standard Head One-Piece
- Hot Cast Urethane
- Dead Blow Hammer
features
- Shot-filled canister provides dead blow action and absorbs shock, reducing the chance of injury
- Host cast urethane with steel reinforced handle will not spark or mar surfaces
- Resists chipping and splitting
- Reduces noise when striking metal objects
| Head Wt. | 42 oz |
| Handle Length | 14 3/8 in |
| Face Diameter | 2 1/4 in |
| Length | 14 3/8 in |
| Size (text) | N/A |
| Head Length | 4 5/8 in |
| Type | Dead Blow |
| Weight | 2.615 LB |
| EAN or UPC | 781412695335 |
| NSN Number | 5120-01-065-9037 |

