- 5 oz Head Weight
- 9.375" Long
- Dead Blow Hammer
| Type | N/A, Dead Blow |
| Size (text) | N/A |
| Handle Length | 8 1/2 in |
| Head Wt. | N/A, 5 oz |
| Length | N/A 9 3/8 in |
| Face Diameter | 7/8 in |
| Head Length | 2 7/8 in |
| Weight | 0.5 LB |
| EAN or UPC | 781412695403 |
| NSN Number | 5120-01-072-7987, 5120-01-487-5272 |

