- 32 oz Head Weight
- 12.875" Long
- Dead Blow Hammer
features
- Safety red
- Safety warning is prominently visible
- Shot filled canister
- Provides dead blow action
- Absorbs shock, reducing chance of injury
- Hot cast urethane with steel reinforced handle
- Will not spark or mar surfaces
- Resists chipping and splitting
- Reduces noise when striking metal objects
| Type | N/A, Dead Blow |
| Size (text) | N/A |
| Head Length | 8 1/2 in |
| Face Diameter | 1 3/4 in |
| Length | N/A 12 7/8 in |
| Head Wt. | N/A, 32 oz |
| Handle Length | 6 3/4 in |
| Weight | 2.0 LB |
| EAN or UPC | 781412695472 |

