- 8 lbs Head Weight
- 30" Long
- Dead Blow Hammer
| Length | 30 in |
| Handle Length | 27 1/4 in |
| Head Length | 7 in |
| Face Diameter | 2 3/4 in |
| Type | Dead Blow |
| Head Wt. | 8 lb |
| Weight | 8.0 LB |
| EAN or UPC | 781412695519 |
| NSN Number | 5120-01-355-2042 |
| Length | 30 in |
| Handle Length | 27 1/4 in |
| Head Length | 7 in |
| Face Diameter | 2 3/4 in |
| Type | Dead Blow |
| Head Wt. | 8 lb |
| Weight | 8.0 LB |
| EAN or UPC | 781412695519 |
| NSN Number | 5120-01-355-2042 |