- 10.5 lbs Head Weight
- 30" Long
- Dead Blow Hammer
| Size (text) | N/A |
| Handle Length | 26 3/4 in |
| Length | N/A 30 in |
| Type | N/A, Dead Blow |
| Face Diameter | 3 1/4 in |
| Head Wt. | N/A, 10 1/2 lb |
| Head Length | 8 in |
| Weight | 10.86 LB |
| EAN or UPC | 781412695526 |
| NSN Number | 5120-01-355-2043 |

