- 14 1/2" Length
- 2 lb Head Weight
- Cross Pein,Hickory Handle Hammer
features
- Rust-resistant black finish
- Hickory handle
- Made in USA
compliances
- 0
| Head Wt. | 2 lb |
| Size (text) | N/A |
| Head Length | N/A |
| Length | 14 1/2 in |
| Face Diameter | 1 1/4 in |
| Type | Cross Pein, Hickory Handle |
| Handle Length | 14 1/2 in |
| Weight | 2.32 LB |
| EAN or UPC | 781412696219 |
| NSN Number | 5120-01-434-9193 |

