- 16" Length
- 3 lb Head Weight
- Cross Pein,Hickory Handle Hammer
features
- Made in USA
- Rust-resistant black finish
- Hickory handle
compliances
- 0
| Head Wt. | 3 lb |
| Size (text) | N/A |
| Face Diameter | 1 7/16 in |
| Length | 16 in |
| Head Length | N/A |
| Type | Cross Pein, Hickory Handle |
| Handle Length | 16 in |
| Weight | 3.35 LB |
| EAN or UPC | 781412696257 |
| NSN Number | 5120-01-434-9200 |

