- 15 1/2" Length
- 2 1/2 lb Head Weight
- Hickory Handle,Double Face Sledge Hammer Hammer
| Length | 15 1/2 in |
| Size (text) | N/A |
| Handle Length | N/A |
| Type | Hickory Handle, Double Face Sledge Hammer |
| Head Wt. | 2 1/2 lb |
| Head Length | N/A |
| Face Diameter | N/A |
| Weight | 2.88 LB |
| EAN or UPC | 781412696431 |
| NSN Number | 5120-00-203-4656, 5120-01-434-9196 |

