- 16" Length
- 3 lb Head Weight
- Hickory Handle,Double Face Sledge Hammer Hammer
| Length | 16 in |
| Type | Hickory Handle, Double Face Sledge Hammer |
| Handle Length | N/A |
| Head Wt. | 3 lb |
| Head Length | N/A |
| Size (text) | N/A |
| Face Diameter | N/A |
| Weight | 3.45 LB |
| EAN or UPC | 781412696455 |
| NSN Number | 5120-01-434-9156 |

