- 16" Length
- 4 lb Head Weight
- Hickory Handle,Double Face Sledge Hammer Hammer
| Head Length | N/A |
| Face Diameter | N/A |
| Head Wt. | 4 lb |
| Size (text) | N/A |
| Type | Hickory Handle, Double Face Sledge Hammer |
| Length | 16 in |
| Handle Length | N/A |
| Weight | 4.5 LB |
| EAN or UPC | 781412696479 |
| NSN Number | 5120-01-434-9158 |

