- 36" Length
- 8 lb Head Weight
- Hickory Handle,Double Face Sledge Hammer Hammer
| Handle Length | N/A |
| Head Wt. | 8 lb |
| Size (text) | N/A |
| Head Length | N/A |
| Length | 36 in |
| Type | Hickory Handle, Double Face Sledge Hammer |
| Face Diameter | N/A |
| Weight | 9.0 LB |
| EAN or UPC | 781412696516 |
| NSN Number | 5120-00-251-4489, 5120-01-434-9162 |

