- 36" Length
- 10 lb Head Weight
- Hickory Handle,Double Face Sledge Hammer Hammer
| Length | 36 in |
| Face Diameter | N/A |
| Handle Length | N/A |
| Type | Hickory Handle, Double Face Sledge Hammer |
| Size (text) | N/A |
| Head Wt. | 10 lb |
| Head Length | N/A |
| Weight | 11.0 LB |
| EAN or UPC | 781412696530 |
| NSN Number | 5120-00-243-2957, 5120-01-434-9211 |

