- 7 1/2" to 8 3/4" Long
- Punch & Chisel Holder For Up To 1 1/16" Hex Stock
features
- Wear Safety Goggles" is prominently stamped on the handle as a safety reminder
- Made in USA
caution
- Keep the cutting edge of a chisel directed away
| Length | 7 1/2 in |
| Capacity | Up To 1 1/16 Hex Stock |
| Length [Min] | 7.5 in |
| Length [Max] | 8.75 in |
| Weight | 0.71 LB |
| EAN or UPC | 781412700008 |
| NSN Number | 5120-01-367-3948 |

