- Pin Punch
- 1/8 in Tip
- 8 in Long
description
- Cutting edges are ground to precise angles, providing efficient cutting and long life.
features
- Reverse taper tip
- Heat-treated shank
- Parabolic head
- Hex stock
- Black oxide finish
compliances
- 0
| Hex Size | 5/16 in |
| Punch Type | Pin |
| Tip Size | 1/8 in |
| Length | 8 in |
| Weight | 0.12 LB |
| EAN or UPC | 781412700411 |
| NSN Number | 5120-00-223-1014 |

