- Pin Punch
- 3/32 in Tip
- 4 3/4 in Long
description
- Cutting edges are ground to precise angles, providing efficient cutting and long life.
features
- Reverse taper tip
- Heat-treated shank
- Parabolic head
- Hex stock
- Black oxide finish
- Made in USA
compliances
- 0
caution
- Keep the cutting edge of a chisel directed away
| Tip Size | 3/32 in |
| Length | 4 3/4 in |
| Hex Size | 5/16 in |
| Punch Type | Pin |
| Weight | 0.085 LB |
| EAN or UPC | 781412701036 |
| NSN Number | 5120-01-434-9166 |

