- Pin Punch
- 3/16 in Tip
- 5 1/2 in Long
description
- Cutting edges are ground to precise angles, providing efficient cutting and long life.
features
- Reverse taper tip
- Heat-treated shank
- Parabolic head
- Hex stock
- Black oxide finish
- Made in USA
compliances
- 0
caution
- Mounting of speed reducers in overhead positions may be hazardous
- Use of external guides or supports is strongly recommended for overhead mounting.
| Punch Type | Pin |
| Hex Size | 5/16 in |
| Length | 5 1/2 in |
| Tip Size | 3/16 in |
| Weight | 0.105 LB |
| EAN or UPC | 781412701098 |
| NSN Number | 5120-01-434-9153 |

