- Pin Punch
- 1/16 in Tip
- 4 in Long
| Hex Size | 1/4 in |
| Length | 4 in |
| Punch Type | Pin |
| Tip Size | 1/16 in |
| Weight | 0.5 LB |
| EAN or UPC | 781412701104 |
| NSN Number | 5120-01-350-1164 |
| Hex Size | 1/4 in |
| Length | 4 in |
| Punch Type | Pin |
| Tip Size | 1/16 in |
| Weight | 0.5 LB |
| EAN or UPC | 781412701104 |
| NSN Number | 5120-01-350-1164 |