- Pin Punch
- 3/32 in Tip
- 4 1/2 in Long
| Tip Size | 3/32 in |
| Length | 4 1/2 in |
| Punch Type | Pin |
| Hex Size | 5/16 in |
| Weight | 0.085 LB |
| EAN or UPC | 781412701128 |
| NSN Number | 5120-01-335-1409 |
| Tip Size | 3/32 in |
| Length | 4 1/2 in |
| Punch Type | Pin |
| Hex Size | 5/16 in |
| Weight | 0.085 LB |
| EAN or UPC | 781412701128 |
| NSN Number | 5120-01-335-1409 |