- Pin Punch
- 1/8 in Tip
- 4 3/4 in Long
| Tip Size | 1/8 in |
| Length | 4 3/4 in |
| Hex Size | 5/16 in |
| Punch Type | Pin |
| Weight | 0.08 LB |
| EAN or UPC | 781412701142 |
| NSN Number | 5120-01-335-1410 |
| Tip Size | 1/8 in |
| Length | 4 3/4 in |
| Hex Size | 5/16 in |
| Punch Type | Pin |
| Weight | 0.08 LB |
| EAN or UPC | 781412701142 |
| NSN Number | 5120-01-335-1410 |