- Pin Punch
- 3/16 in Tip
- 5 1/4 in Long
| Tip Size | 3/16 in |
| Length | 5 1/4 in |
| Punch Type | Pin |
| Hex Size | 3/8 in |
| Weight | 0.14 LB |
| EAN or UPC | 781412701180 |
| NSN Number | 5120-01-335-1412 |
| Tip Size | 3/16 in |
| Length | 5 1/4 in |
| Punch Type | Pin |
| Hex Size | 3/8 in |
| Weight | 0.14 LB |
| EAN or UPC | 781412701180 |
| NSN Number | 5120-01-335-1412 |