- Pin Punch
- 5/16 in Tip
- 6 in Long
| Hex Size | 7/16 in |
| Punch Type | Pin |
| Length | 6 in |
| Tip Size | 5/16 in |
| Weight | 0.24 LB |
| EAN or UPC | 781412701265 |
| NSN Number | 5120-01-335-1408 |
| Hex Size | 7/16 in |
| Punch Type | Pin |
| Length | 6 in |
| Tip Size | 5/16 in |
| Weight | 0.24 LB |
| EAN or UPC | 781412701265 |
| NSN Number | 5120-01-335-1408 |