- Solid Punch
- 1/16 in Tip
- 4 1/2 in Long
| Punch Type | Solid |
| Length | 4 1/2 in |
| Tip Size | 1/16 in |
| Hex Size | 5/16 in |
| Weight | 0.08 LB |
| EAN or UPC | 781412701531 |
| NSN Number | 5120-01-434-9214 |
| Punch Type | Solid |
| Length | 4 1/2 in |
| Tip Size | 1/16 in |
| Hex Size | 5/16 in |
| Weight | 0.08 LB |
| EAN or UPC | 781412701531 |
| NSN Number | 5120-01-434-9214 |