- Solid Punch
- 5/32 in Tip
- 5 in Long
| Punch Type | Solid |
| Length | 5 in |
| Hex Size | 3/8 in |
| Tip Size | 5/32 in |
| Weight | 0.12 LB |
| EAN or UPC | 781412701593 |
| NSN Number | 5120-01-434-9813 |
| Punch Type | Solid |
| Length | 5 in |
| Hex Size | 3/8 in |
| Tip Size | 5/32 in |
| Weight | 0.12 LB |
| EAN or UPC | 781412701593 |
| NSN Number | 5120-01-434-9813 |