- Solid Punch
- 1/4 in Tip
- 6 in Long
| Length | 6 in |
| Tip Size | 1/4 in |
| Hex Size | 5/8 in |
| Punch Type | Solid |
| Weight | 0.26 LB |
| EAN or UPC | 781412701654 |
| NSN Number | 5120-01-434-9819 |
| Length | 6 in |
| Tip Size | 1/4 in |
| Hex Size | 5/8 in |
| Punch Type | Solid |
| Weight | 0.26 LB |
| EAN or UPC | 781412701654 |
| NSN Number | 5120-01-434-9819 |