- Tapered Punch
- 5/16 in Tip
- 11 in Long
description
- Cutting edges are ground to precise angles, providing efficient cutting and long life.
features
- Reverse taper tip
- Heat-treated shank
- Parabolic head
- Hex stock
- Black oxide finish
- Made in USA
compliances
- 0
caution
- Lubrication required
| Tip Size | 5/16 in |
| Hex Size | 5/8 in |
| Punch Type | Tapered |
| Length | 11 in |
| Weight | 0.78 LB |
| EAN or UPC | 781412701999 |
| NSN Number | 5120-01-434-9832 |

