- Tapered Punch
- 3/8 in Tip
- 12 in Long
description
- Cutting edges are ground to precise angles, providing efficient cutting and long life.
features
- Reverse taper tip
- Heat-treated shank
- Parabolic head
- Hex stock
- Black oxide finish
- Made in USA
compliances
- 0
caution
- Always pull on a wrench
- never push
- Never use cheater bars or extensions
| Punch Type | Tapered |
| Hex Size | 3/4 in |
| Length | 12 in |
| Tip Size | 3/8 in |
| Weight | 1.175 LB |
| EAN or UPC | 781412702019 |
| NSN Number | 5120-00-242-0764, 5120-01-434-9836 |

