- Center Punch
- 4 1/2 in Long
description
- Cutting edges are ground to precise angles, providing efficient cutting and long life.
features
- Reverse taper tip
- Heat-treated shank
- Parabolic head
- Hex stock
- Black oxide finish
compliances
- 0
| Hex Size | 5/16 in |
| Punch Type | Center |
| Tip Size | N/A |
| Length | 4 1/2 in |
| Weight | 0.085 LB |
| EAN or UPC | 781412702330 |
| NSN Number | 5120-00-293-3512, 5120-01-434-9586 |

