- Center Punch
- 5 1/2 in Long
| Punch Type | Center |
| Tip Size | N/A |
| Length | 5 1/2 in |
| Hex Size | 7/16 in |
| Weight | 0.2 LB |
| EAN or UPC | 781412702378 |
| NSN Number | 5120-01-335-1462 |
| Punch Type | Center |
| Tip Size | N/A |
| Length | 5 1/2 in |
| Hex Size | 7/16 in |
| Weight | 0.2 LB |
| EAN or UPC | 781412702378 |
| NSN Number | 5120-01-335-1462 |