- Center Punch
- 6 in Long
description
- Cutting edges are ground to precise angles, providing efficient cutting and long life.
features
- Reverse taper tip
- Heat-treated shank
- Parabolic head
- Hex stock
- Black oxide finish
- Made in USA
compliances
- 0
caution
- Never use hand sockets on power or impact applications
| Tip Size | N/A |
| Length | 6 in |
| Punch Type | Center |
| Hex Size | 1/2 in |
| Weight | 0.265 LB |
| EAN or UPC | 781412702392 |
| NSN Number | 5120-01-434-9606 |

