- Center Punch
- 7 in Long
description
- Cutting edges are ground to precise angles, providing efficient cutting and long life.
features
- Reverse taper tip
- Heat-treated shank
- Parabolic head
- Hex stock
- Black oxide finish
compliances
- 0
| Tip Size | N/A |
| Punch Type | Center |
| Length | 7 in |
| Hex Size | 5/8 in |
| Weight | 0.505 LB |
| EAN or UPC | 781412702415 |
| NSN Number | 5120-00-197-9490, 5120-01-434-9592 |

