- Prick Punch
- 4 1/4 in Long
| Punch Type | Prick |
| Length | 4 1/4 in |
| Hex Size | 1/4 in |
| Tip Size | N/A |
| Weight | 0.06 LB |
| EAN or UPC | 781412702514 |
| NSN Number | 5120-01-434-9612 |
| Punch Type | Prick |
| Length | 4 1/4 in |
| Hex Size | 1/4 in |
| Tip Size | N/A |
| Weight | 0.06 LB |
| EAN or UPC | 781412702514 |
| NSN Number | 5120-01-434-9612 |