- Prick Punch
- 5 in Long
| Length | 5 in |
| Hex Size | 3/8 in |
| Punch Type | Prick |
| Tip Size | N/A |
| Weight | 0.12 LB |
| EAN or UPC | 781412702552 |
| NSN Number | 5120-01-434-9603 |
| Length | 5 in |
| Hex Size | 3/8 in |
| Punch Type | Prick |
| Tip Size | N/A |
| Weight | 0.12 LB |
| EAN or UPC | 781412702552 |
| NSN Number | 5120-01-434-9603 |