- Prick Punch
- 6 in Long
| Tip Size | N/A |
| Punch Type | Prick |
| Length | 6 in |
| Hex Size | 1/2 in |
| Weight | 0.28 LB |
| EAN or UPC | 781412702576 |
| NSN Number | 5120-00-540-7136, 5120-01-434-9571 |
| Tip Size | N/A |
| Punch Type | Prick |
| Length | 6 in |
| Hex Size | 1/2 in |
| Weight | 0.28 LB |
| EAN or UPC | 781412702576 |
| NSN Number | 5120-00-540-7136, 5120-01-434-9571 |