- Roll Pin Punch
- 1/16 in Tip
- 2 3/4 in Long
| Length | 2 3/4 in |
| Hex Size | 3/16 in |
| Punch Type | Roll Pin |
| Tip Size | 1/16 in |
| Weight | 0.02 LB |
| EAN or UPC | 781412702606 |
| NSN Number | 5120-01-335-1435 |
| Length | 2 3/4 in |
| Hex Size | 3/16 in |
| Punch Type | Roll Pin |
| Tip Size | 1/16 in |
| Weight | 0.02 LB |
| EAN or UPC | 781412702606 |
| NSN Number | 5120-01-335-1435 |