- Roll Pin Punch
- 3/32 in Tip
- 3 1/2 in Long
| Punch Type | Roll Pin |
| Tip Size | 3/32 in |
| Hex Size | 3/16 in |
| Length | 3 1/2 in |
| Weight | 0.02 LB |
| EAN or UPC | 781412702620 |
| NSN Number | 5120-01-335-1437 |
| Punch Type | Roll Pin |
| Tip Size | 3/32 in |
| Hex Size | 3/16 in |
| Length | 3 1/2 in |
| Weight | 0.02 LB |
| EAN or UPC | 781412702620 |
| NSN Number | 5120-01-335-1437 |