- Roll Pin Punch
- 3/16 in Tip
- 4 1/2 in Long
| Tip Size | 3/16 in |
| Punch Type | Roll Pin |
| Length | 4 1/2 in |
| Hex Size | 3/8 in |
| Weight | 0.08 LB |
| EAN or UPC | 781412702682 |
| NSN Number | 5120-01-335-1440 |
| Tip Size | 3/16 in |
| Punch Type | Roll Pin |
| Length | 4 1/2 in |
| Hex Size | 3/8 in |
| Weight | 0.08 LB |
| EAN or UPC | 781412702682 |
| NSN Number | 5120-01-335-1440 |