- Roll Pin Punch
- 7/32 in Tip
- 5 in Long
| Tip Size | 7/32 in |
| Length | 5 in |
| Punch Type | Roll Pin |
| Hex Size | 3/8 in |
| Weight | 0.1 LB |
| EAN or UPC | 781412702705 |
| NSN Number | 5120-01-335-1441 |
| Tip Size | 7/32 in |
| Length | 5 in |
| Punch Type | Roll Pin |
| Hex Size | 3/8 in |
| Weight | 0.1 LB |
| EAN or UPC | 781412702705 |
| NSN Number | 5120-01-335-1441 |