- Roll Pin Punch
- 1/4 in Tip
- 5 1/2 in Long
| Hex Size | 7/16 in |
| Tip Size | 1/4 in |
| Punch Type | Roll Pin |
| Length | 5 1/2 in |
| Weight | 0.12 LB |
| EAN or UPC | 781412702729 |
| NSN Number | 5120-01-335-1442 |
| Hex Size | 7/16 in |
| Tip Size | 1/4 in |
| Punch Type | Roll Pin |
| Length | 5 1/2 in |
| Weight | 0.12 LB |
| EAN or UPC | 781412702729 |
| NSN Number | 5120-01-335-1442 |